Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Hexagonal bolt with thread up to the head

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

Thread type x nominal diameter

Length

Head height

External drive

Code

Package / Quantity

Price (AMD)

M16

100 mm

10 mm

WS24

x 0

Code: 005616 100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 10 mm
  • Length 100 mm
  • Thread type x nominal diameter M16
  • External drive WS24

M16

30 mm

10 mm

WS24

x 0

Code: 005616 30

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 10 mm
  • Length 30 mm
  • Thread type x nominal diameter M16
  • External drive WS24

M16

45 mm

10 mm

WS24

x 0

Code: 005616 45

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 10 mm
  • Length 45 mm
  • Thread type x nominal diameter M16
  • External drive WS24

M16

70 mm

10 mm

WS24

x 0

Code: 005616 70

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 10 mm
  • Length 70 mm
  • Thread type x nominal diameter M16
  • External drive WS24

M16

80 mm

10 mm

WS24

x 0

Code: 005616 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 10 mm
  • External drive WS24
  • Length 80 mm
  • Thread type x nominal diameter M16

M16

90 mm

10 mm

WS24

x 0

Code: 005616 90

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 10 mm
  • Length 90 mm
  • Thread type x nominal diameter M16
  • External drive WS24

M24

80 mm

15 mm

WS36

x 0

Code: 005624 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 15 mm
  • Length 80 mm
  • Thread type x nominal diameter M24
  • External drive WS36

M6

25 mm

4 mm

WS10

x 0

Code: 00566 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 4 mm
  • Length 25 mm
  • Thread type x nominal diameter M6
  • External drive WS10

M8

25 mm

5.3 mm

WS13

x 0

Code: 00568 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • External drive WS13
  • Length 25 mm
  • Thread type x nominal diameter M8
  • Head height 5.3 mm

M8

50 mm

5.3 mm

WS13

x 0

Code: 00568 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 5.3 mm
  • Length 50 mm
  • Thread type x nominal diameter M8
  • External drive WS13

Code: 005618 100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 11.5 mm
  • External drive WS27
  • Length 100 mm
  • Thread type x nominal diameter M18

Code: 005618 45

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 11.5 mm
  • Length 45 mm
  • Thread type x nominal diameter M18
  • External drive WS27

Code: 005618 60

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 11.5 mm
  • Length 60 mm
  • Thread type x nominal diameter M18
  • External drive WS27

Code: 005618 70

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 11.5 mm
  • Length 70 mm
  • Thread type x nominal diameter M18
  • External drive WS27

Code: 005624 100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 15 mm
  • Length 100 mm
  • Thread type x nominal diameter M24
  • External drive WS36

Code: 005624 70

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 15 mm
  • Length 70 mm
  • Thread type x nominal diameter M24
  • External drive WS36

Code: 005624 90

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 15 mm
  • Length 90 mm
  • Thread type x nominal diameter M24
  • External drive WS36

Code: 00566 30

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 30 mm
  • Head height 4 mm
  • External drive WS10

Code: 00566 45

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 45 mm
  • Head height 4 mm
  • External drive WS10

Code: 00566 70

Tecnical Description

  • Thread type x nominal diameter M6
  • Length 70 mm
  • Head height 4 mm
  • External drive WS10

Code: 00566 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • External drive WS10
  • Thread type x nominal diameter M6
  • Head height 4 mm
  • Length 80 mm

Code: 00568 30

Tecnical Description

  • Thread type x nominal diameter M8
  • Length 30 mm
  • Head height 5.3 mm
  • External drive WS13

Code: 00568 70

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 5.3 mm
  • Length 70 mm
  • Thread type x nominal diameter M8
  • External drive WS13

Code: 00568 90

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 5.3 mm
  • Length 90 mm
  • Thread type x nominal diameter M8
  • External drive WS13

Code: 005616 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 10 mm
  • External drive WS24
  • Length 25 mm
  • Thread type x nominal diameter M16

Code: 005618 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 11.5 mm
  • Length 50 mm
  • Thread type x nominal diameter M18
  • External drive WS27

Code: 005618 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • External drive WS27
  • Thread type x nominal diameter M18
  • Head height 11.5 mm
  • Length 80 mm

Code: 005624 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 15 mm
  • Length 50 mm
  • Thread type x nominal diameter M24
  • External drive WS36

Code: 005624 60

Tecnical Description

  • Head height 15 mm
  • Length 60 mm
  • Thread type x nominal diameter M24
  • External drive WS36

Code: 00566 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 4 mm
  • Length 50 mm
  • Thread type x nominal diameter M6
  • External drive WS10

Code: 00568 45

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 5.3 mm
  • Length 45 mm
  • Thread type x nominal diameter M8
  • External drive WS13

Code: 00568 60

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 5.3 mm
  • Length 60 mm
  • Thread type x nominal diameter M8
  • External drive WS13

Code: 00568 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 5.3 mm
  • External drive WS13
  • Length 80 mm
  • Thread type x nominal diameter M8

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head height
  • External drive

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

LAST VIEWED

Added to cart