Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Hexagon socket head cap screw

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

Thread type x nominal diameter

Length

Head diameter

Head height

Code

Package / Quantity

Price (AMD)

M4

10 mm

7 mm

4 mm

x 0

Code: 00844 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head diameter 7 mm
  • Length 10 mm
  • Thread type x nominal diameter M4
  • Head height 4 mm

M4

16 mm

7 mm

4 mm

x 0

Code: 00844 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head diameter 7 mm
  • Length 16 mm
  • Thread type x nominal diameter M4
  • Head height 4 mm

M4

20 mm

7 mm

4 mm

x 0

Code: 00844 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head diameter 7 mm
  • Length 20 mm
  • Thread type x nominal diameter M4
  • Head height 4 mm

M5

10 mm

8.5 mm

5 mm

x 0

Code: 00845 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head diameter 8.5 mm
  • Length 10 mm
  • Thread type x nominal diameter M5
  • Head height 5 mm

M5

16 mm

8.5 mm

5 mm

x 0

Code: 00845 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head diameter 8.5 mm
  • Length 16 mm
  • Thread type x nominal diameter M5
  • Head height 5 mm

M5

20 mm

8.5 mm

5 mm

x 0

Code: 00845 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head diameter 8.5 mm
  • Length 20 mm
  • Thread type x nominal diameter M5
  • Head height 5 mm

M5

25 mm

8.5 mm

5 mm

x 0

Code: 00845 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head diameter 8.5 mm
  • Length 25 mm
  • Thread type x nominal diameter M5
  • Head height 5 mm

M5

30 mm

8.5 mm

5 mm

x 0

Code: 00845 30

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head diameter 8.5 mm
  • Length 30 mm
  • Thread type x nominal diameter M5
  • Head height 5 mm

M6

10 mm

10 mm

6 mm

x 0

Code: 00846 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head diameter 10 mm
  • Length 10 mm
  • Thread type x nominal diameter M6
  • Head height 6 mm

M6

16 mm

10 mm

6 mm

x 0

Code: 00846 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head diameter 10 mm
  • Length 16 mm
  • Thread type x nominal diameter M6
  • Head height 6 mm

Code: 00846 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head diameter 10 mm
  • Head height 6 mm
  • Length 25 mm
  • Thread type x nominal diameter M6

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • Head diameter
  • Head height

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

LAST VIEWED

Added to cart