Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

1/4-INCH, 3/8-INCH AND 1/2-INCH SOCKET WRENCH ASSORTMENT

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Width x height x depth: 410 x 600 x 330 mm
  • Number of pieces in assortment/set: 77 PCS

Width x height x depth

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

410 x 600 x 330 mm

77 PCS

x 1

Code: 096517 77

Tecnical Description

  • Width x height x depth 410 x 600 x 330 mm
  • Number of pieces in assortment/set 77 PCS
  • Output: TX, TX with hole, TX IP, TX IPR, TX Plus, female TX
  • Drive: 1/4 inch, 3/8 inch and 1/2 inch socket wrench with square drive
  • Material: Chrome-vanadium steel
  • Suitable for manual use in DIN 3120 ratchets

LAST VIEWED

Added to cart