Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Hand cleaner, N-Plus bucket

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Contents: 4000 ml
  • Smell/fragrance: Lemon
  • Colour: Grey
  • Performance (points system): 3 of 5 points

Contents

Smell/fragrance

Colour

Performance (points system)

Code

Package / Quantity

Price (AMD)

4000 ml

Lemon

Grey

3 of 5 points

x 0

Code: 0893900001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Smell/fragrance Lemon
  • Colour Grey
  • Performance (points system) 3 of 5 points
  • Contents 4000 ml

Microplastics-free hand cleaner for medium to heavy soiling with natural perlite exfoliating agents. For dispenser system art. no. 0891901

Skin-friendly

  • Cleans and protects
  • High proportion of substances with prophylactic effect prevent skin irritation
  • pH-neutral and soap-free
  • Dermatologically tested

Prevents drains from becoming clogged

Alkali-free and silicone-free


The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart