Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Անկյունային կտրող սարք EAG 20-230, ներառյալ կտրող և կոպտամշակ 50 սկավառակներ

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Voltage: 220-240 V
  • Cable length: 4 m
  • Weight: 4.3 kg
  • Protection class: II

Voltage

Cable length

Weight

Protection class

Code

Package / Quantity

Price (AMD)

220-240 V

4 m

4.3 kg

II

x 1

Tecnical Description

  • Weight 4.3 kg
  • Voltage 220-240 V
  • Cable length 4 m
  • Protection class II

LAST VIEWED

Added to cart