Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

FURNACE PUTTY 1000

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Chemical basis: Հանքային հավելանյութերով
  • Contents: 310 ml
  • Container: Cartridge
  • Density: 2.21 g/cm³

Chemical basis

Contents

Container

Density

Code

Package / Quantity

Price (AMD)

Հանքային հավելանյութերով

310 ml

Cartridge

2.21 g/cm³

x 0

Code: 08932900

Tecnical Description

  • Chemical basis Հանքային հավելանյութերով
  • Contents 310 ml
  • Container Cartridge
  • Density 2.21 g/cm³

Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces.

No formation of a sediment

The ingredients do NOT separate from one another during storage

Ready for use

Not necessary to stir the material beforehand, as required e.g. with canned products

Can be pressed out easily with a cartridge gun

Frost-proof

Storage temperature below 0°C (approx. -5°C) possible

Silicone-free


Notice

The putty is not elastic once it has dried.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart