Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Retouching putty metal epoxi-stick

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Chemical basis: Epoxy resin
  • Colour: Silver coloured
  • Density: 1.85 g/cm³
  • Length: 175 mm

Chemical basis

Colour

Density

Length

Code

Package / Quantity

Price (AMD)

Epoxy resin

Silver coloured

1.85 g/cm³

175 mm

x 1

Code: 0893449011

Tecnical Description

  • Chemical basis Epoxy resin
  • Colour Silver coloured
  • Density 1.85 g/cm³
  • Length 175 mm

2-component compound for quick and simple repairs of surface damage.

Easy to use

  • Time-consuming mixing no longer required
  • Good dispensing facility
  • Quick to apply

 

Excellent adhesion properties

  • High-strength
  • Numerous application options

 

Simple to process further

  • Suitable for a wide range of post-processing options, such as drilling, milling, sawing and sanding
  • Can be painted over

 

High degree of temperature resistance

Temperature resistance up to 120°C, briefly up to 150°C

Notice

Protect from frost and direct sunlight when not applied. Gloves should be worn when applying the repair compound. Due to the different material densities, there are differences in the information regarding the weight of each stick type. For applications subject to high material stresses, the suitability of the repair compound must be checked with preliminary testing.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart