Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

SYSTEM WORKSHOP TROLLEY BASIC 8.4

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Drawer design: 5 drawers, W 466 x D 336 x H 69 mm 2 drawers, W 466 x D 336 x H 149 mm
  • Colour: Traffic red RAL 3020
  • Number of drawers: 7 PCS
  • Type description: BASIC 8.4

Drawer design

Colour

Number of drawers

Type description

Code

Package / Quantity

Price (AMD)

5 drawers, W 466 x D 336 x H 69 mm 2 drawers, W 466 x D 336 x H 149 mm

Traffic red RAL 3020

7 PCS

BASIC 8.4

x 1

Code: 0962641070

Tecnical Description

  • Drawer design 5 drawers, W 466 x D 336 x H 69 mm 2 drawers, W 466 x D 336 x H 149 mm
  • Type description BASIC 8.4
  • Number of drawers 7 PCS
  • Colour Traffic red RAL 3020

Unique workshop trolley that can be equipped with all foam and tray inserts, as well as system boxes in the ORSY system thanks to the system dimensions.

Trolley is easy to move

Sturdy side handle

Wide range of accessories

The workshop trolley can be adapted to the needs of the application in question using different accessories

Drawers with full extension, two-stage locking concept

  • Central locking with cylinder lock
  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening

LAST VIEWED

Added to cart