Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Neutral silicone Perfect

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

Container

Contents

Colour

Density

Code

Package / Quantity

Price (AMD)

Cartridge

310 ml

Transparent

1.04 g/cm³

x 0

Code: 08925101

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Colour Transparent
  • Container Cartridge
  • Contents 310 ml
  • Density 1.04 g/cm³

Cartridge

310 ml

Black

1.26 g/cm³

x 0

Code: 089251012

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Colour Black
  • Density 1.26 g/cm³
  • Container Cartridge
  • Contents 310 ml

Low-emission, highly adhesive and versatile sealant for expansion joints in indoor and outdoor areas. Specially designed for window glazing and sanitary applications

  • The silicone sealant is MEKO-free and is therefore classified as low-emission and environmentally friendly and has been awarded the EMICODE EC1 Plus label
  • Meets the requirements for window glazing in accordance with DIN 18545, Part 2, Sealant Group E
  • Excellent adhesion to wood, metals and many plastics
  • Excellent compatibility with most commercially available paint and glazing coatings
  • Building material class B2 according to DIN 4102
  • Does not have a tacky surface
  • High degree of abrasion resistance and good smoothing properties
  • Permanently elastic
  • Short pulled thread

Notice

The colour display is for guidance only. For an exact colour selection, please use our colour sample cards.

Neutral silicone Perfect is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class DIN 4102. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints, oil-based coatings and powder-coated aluminium, it is necessary to perform your own tests. Remove excess smoothing agent on the glass and frame. Otherwise there is the risk of streaking. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. The transparent colour is adjusted to be milky/cloudy. When hardening, neutral silicone Perfect gives off an odour typical of silicone. This odour can no longer be smelled once the hardening process is complete. Colour adjustment: matt. Silicone surfaces should not be cleaned with non-abrasive cleaning agents and non-etching cleaners.

Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape.

For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. To determine the precise colour, use sample card art. no. 5995000400

Meets the requirements of DIN EN 15651 Parts 1/2/3 Sealants for façade elements/glazing/sanitary joints

  • Fire behaviour: Class E
  • Stability under load: < 3 mm
  • Volume loss: < 10%
  • Adhesion/expansion under pre-stress after being immersed in water: Passed
  • Adhesion/expansion on exposure to heat, water and artificial light: Passed
  • Elastic recovery: ≥ 70%
  • Tensile stress value for tensile behaviour: < 0.4 MPa

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart