Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

1/2 inch socket wrench set 23 pieces, hexagon

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Number of pieces in assortment/set: 23 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 576313231

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 23 PCS

With quick-release ratchet

Scope of delivery 

  • 18 hexagon socket: WS 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32 mm
  • 2 extension: 125mm, 250mm
  • 1 cardan joint 
  • 1 three-way adapter 3/8inch F*1/2 Inch M
  • 1 1/2Inch ratched

Supplied in metal box with EVA foam inet 

2K handle grip ratched

Pleasant grip feeling and maximum power transfer

Optimized reversing machanism 

Fast, simple reversing of clockwise and counterclockwise ratation with lever

Quick-release function

Safty lock and quick unlock the sockets

  • Number of pieces in assortment/set

23 PCS

LAST VIEWED

Added to cart