Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

REVERSIBLE RATCHET WRENCH SET REINHOLD WÜRTH LIMITED EDITION

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Number of pieces in assortment/set: 29 PCS
  • Width x height x depth: 152 x 35 x 100 mm

Number of pieces in assortment/set

Width x height x depth

Code

Package / Quantity

Price (AMD)

29 PCS

152 x 35 x 100 mm

x 0

Code: 07142020

Tecnical Description

  • Number of pieces in assortment/set 29 PCS
  • Width x height x depth 152 x 35 x 100 mm

29 pieces. Limited edition with Reinhold Würth signature. Equipped with double ratcheting wrench and extension and the most common short socket wrench inserts and bits.

Practical 3-in-1 set

  • Double ratcheting wrench set for bits and mini sockets
  • Extension with 1/4 inch bit holder for use as a handy T-handle wrench

Mini sockets

Low profile of sockets for use in confined spaces

Tools with limited, black finish

Bits with colour-coding for easy assignment to screw drive

Connected with a good cause – Würth will donate 2 euro to a non-profit organisation from each set sold

Delivered in an exclusive metal box with the Reinhold Würth signature

Printed foam insert in carbon finish for improved robustness, stability and easy cleaning

Scope of delivery

  • 16 x ¼ inch bit 25 mm: PH 1, 2, 3; PZ 1, 2; Slotted 0.6x3.5 mm, 0.8x5.5 mm; hex socket 3, 4, 5, 6 mm; TX10, TX15, TX20, TX25, TX30
  • 10 x ¼ inch mini socket wrench insert 18 mm: 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
  • 1 x ¼ inch hexagon to square adapter for socket wrench
  • 1 x double ratcheting wrench
  • 1 x extension
  • 1 x high-quality metal box with foam insert

Notice

The set can be used as a T-handle wrench by inserting the extension into the hexagon socket opening in the centre of the double ratcheting wrench.

LAST VIEWED

Added to cart