Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

ATF performance improver

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Contents: 150 ml
  • Colour: Red
  • Smell/fragrance: Oily
  • Chemical basis: Hydrocarbon

Contents

Colour

Smell/fragrance

Chemical basis

Code

Package / Quantity

Price (AMD)

150 ml

Red

Oily

Hydrocarbon

x 0

Code: 5861401150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Chemical basis Hydrocarbon
  • Colour Red
  • Smell/fragrance Oily
  • Contents 150 ml

For protecting automatic gearboxes

Protects against wear

Ensures the quality of gearbox shifting

Stops foam forming in the gearbox and maintains the temperature at optimum operating level

Compatible with all oils for automatic gearboxes

Improves shifting in cold ambient temperatures.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart