Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Laser distance meter LDM 50S

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Length: 115 mm
  • Width: 48 mm
  • Height: 29 mm

Length

Width

Height

Code

Package / Quantity

Price (AMD)

115 mm

48 mm

29 mm

x 0

Code: 5709300550

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 29 mm
  • Length 115 mm
  • Width 48 mm

Precise laser distance meter, measuring range up to 50 M

Technical specifications (accuracy ± 1.5 mm, range 50 m) according to ISO standard 16331-1

2 component housing, sturdy, handy device

Impact protection with extra-thick soft components

4-line large illuminated display

Excellent readability

Reference level changeable

  • Permits measurements from front measuring-tool edge
  • Permits measurements from rear measuring-tool edge
  • Permits measurements from center of the thread on tripod

Multifunctional endpiece

Permits measurements from slots and corners

¼” Tripod screw

Permits precise measurement from the tripod

Auto laser beam switch off and device switch off

4 x 90° inclinometer

Levelling, measuring of roof pitches or gradients

Unit changeable

m/inch/feet/; decimal and fraction

Tracking (continuous measuring)

Max./Min. distance tracking

Timer (self-triggering)

Beep indicator

Permits on and off

Functions

  • Single distance measurement
  • Area calculation
  • Volume calculation
  • Pythagoras (single/double indirect)
  • Addition and subtraction
  • Inclinometer
  • Memory (99 values)

Notice

  • Laser radiation, do not stare into beam, class 2 laser product.
  • Requires 3 x AAA batteries (Not Included)

LAST VIEWED

Added to cart