Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Stainless steel spray perfect

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Chemical basis: Acrylated alkyd combination
  • Contents: 400 ml
  • Colour: Stainless steel coloured Chrome coloured

Chemical basis

Contents

Colour

Code

Package / Quantity

Price (AMD)

Acrylated alkyd combination

400 ml

Stainless steel coloured Chrome coloured

x 0

Code: 0893114116

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Stainless steel coloured Chrome coloured
  • Contents 400 ml
  • Chemical basis Acrylated alkyd combination

Outstanding long-term protection and optimum metal surface appearance

High layer thickness with first spray coat

  • Very safe due to optimal protection against weathering
  • Minimal time required, as only one work step is necessary
  • Provides good coverage

Versatile use thanks to adjustable spray head

Large-area and minor repairs can be carried out quickly and safely with the variable spray head.

High degree of resistance to running

High abrasion resistance

Notice

Perfect zinc spray and Perfect zinc spray, light contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust.

Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart