Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Trapezoidal blade set 75 Years of Wuerth

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Number of pieces in assortment/set : 12 PCS
  • Length: 180 mm
  • Blade length: 61 mm
  • Thickness blade: 0.5 mm

Number of pieces in assortment/set

Length

Blade length

Thickness blade

Code

Package / Quantity

Price (AMD)

12 PCS

180 mm

61 mm

0.5 mm

x 0

Code: 071566560

Tecnical Description

  • Length 180 mm
  • Number of pieces in assortment/set 12 PCS
  • Thickness blade 0.5 mm
  • Blade length 61 mm

Trapezoidal blade knives, 75-year special edition, with 10 high-quality bits in a leather belt pouch

  • Blade extends quickly and easily
  • Secure push-button locking
  • With integrated bit chuck at the end of the handle
  • Including cable stripping tool
  • Always to hand thanks to practical leather belt pouch or belt clip
  • This knife is also an ideal gift and is delivered in an elegant gift box.

LAST VIEWED

Added to cart