Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Tool case

Tool case with 91 tools TL-SET-MIX-91PCS

Code: 096593 120

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

This 91-piece tool case is ideal for use on the move.

Includes 91 tools

Extensive set

All common tools in one case

High-quality case

  • Plastic case with aluminium hinged lock
  • Dimensions: 423 x 360 x 86 mm

Scope of delivery:

  • ZEBRA combination wrench, 11 parts: 8 - 22 mm
  • Combination pliers 180 mm
  • Hammer 400 g
  • Water pump pliers 250 mm
  • Voltage tester 3.0 mm, 150 - 250 V
  • ZEBRA 1/4 inch ratchet 135 mm
  • ZEBRA 1/4 inch cardan joint
  • ZEBRA 1/4 inch extension 50 + 100 mm
  • ZEBRA 1/4 inch socket wrench inserts, 12 pieces: 4 - 14 mm
  • ZEBRA 1/2 inch ratchet, 250 mm
  • ZEBRA 1/2 inch cardan joint
  • ZEBRA 1/2 inch extension, 125, 250 mm
  • ZEBRA 1/2 inch socket wrench insert, 19 pieces: 10 - 32 mm
  • ZEBRA 1/4 inch square screwdriver
  • ZEBRA slotted screwdriver, 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm
  • ZEBRA PH 1, PH 2 screwdrivers
  • 1/4 inch bit adapter
  • Bit assortment, 30 pieces:

1 x AW 10, 25, 30/hexagon socket 3, 4, 5 mm/TX 15, 40 1 x slotted 4.5 x 0.6; 5.5 x 0.8; 6.5 x 1.2 mm 2 x AW 20/PH1, 2/PZ1/TX 10, 20, 25, 30 3 x PZ 2 1 x bit holder, 51 mm

LAST VIEWED

Added to cart