Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Lead-free bodywork tinning paste

Lead-free bodywork tinning paste TINGPAST-BODY-LEADFREE-CAN-1KG

Code: 098290

Please login to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please login to see the price
Add to cart
Product information

Catalogue page as PDF 1

Lead-free, high-quality S-Sn97Cu3 tinning paste. Flux type in accordance with DIN EN 29454-1.

  • Melting range: 230–250°C
  • Complies with the legal specifications of European Parliament Directive 2000/53/EC and the German national used vehicle law
  • Tin content 60–70%, lead-free

LAST VIEWED

Added to cart