Drill and screwdriver set RW edition 2020

Գրանցվեք գինը տեսնելու համար

+374(0)10 349347, 349348

Տեխնիկական բնութագիր

Ապրանքների քանակը կոմպլեկտում

Արտիկուլ

Փաթեթ / Քանակ

Գին (դր․)

Արտիկուլ:

Տեխնիկական բնութագիր

  • Ապրանքների քանակը կոմպլեկտում

31 pieces. Limited edition with Reinhold Würth signature. Includes innovative high-performance drill bits with unique SMART STEP technology, a magnetic ¼ inch bit holder, the most common bits and magnetic socket wrench blades for use in drill drivers.

The first twist drill with stepped drill bit tip geometry, exclusively available at Würth

  • For numerous different materials, such as steel up to 1000 N/mm², aluminium, plastic, non-ferrous metals, hardwood and softwood
  • Precise circular holes without centre-punching
  • Extremely convenient drilling
  • Saves pre-drilling, precise spot drilling without running off centre
  • Tilted drilling possible
  • Simple core drilling or enlarging an existing drill hole
  • Perfect for drilling out rivets and stud bolts
  • Ideal for window construction
  • Significantly quicker than conventional ground twist drills
  • 3-face shank

Limited edition bit holder with one-handed quick-change function

Bits with colour-coding for easy assignment to screw drive

Connected with a good cause – Würth will donate 2 euro to a non-profit organisation from each set sold

Delivered in an exclusive metal box with the Reinhold Würth signature

Printed foam insert in carbon finish for improved robustness, stability and easy cleaning

ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ

Ուղարկվեց զամբյուղ