Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Sandpaper strip Useit® Superpad, vehicles

Code: 0581317100

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
The perforated sanding strip for fillers, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).

Sanding strip perforated over entire surface

  • The sanding dust is vacuumed away completely from the entire surface.
  • No clogging, high sanding performance, long service life, uniform grinding finish, high removal rate.

Dust and shade-free operation

Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives

Saves time and money.

In contrast to conventional perforated abrasives, the hole pattern of the Useitu00ae Superpad P Vehicle was optimised for the material and the amount of dust produced.

No clogging of the sanding disc

The Useit Superpad P for vehicles is universally suitable for use with any sanding plate (regardless of holes) u2013 with or without dust extraction.

Foam insulation

  • Pressure equalising
  • The spot pressure on the surface is reduced by the foam insulation.

The danger of sanding through on edges, beads and curves is reduced to a minimum

Notice

The following factors can affect the sanding results:

  • 1. The condition of the surface (type of filler, spraying pattern, degree of drying through).
  • 2. The processor (sanding pressure, feed rate, sanding technique).
  • 3. The sanding plate (design, e.g. shape and hardness).
  • 4. The processing machine (rotation speed, drive, stroke, suction etc.).
Added to cart