Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Paint spray, high gloss

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • CFC (fuel gas) free: Yes
  • Max. temperature resistance: 80 °C
  • Container: Can
  • Chemical basis: Nitroalkydale
  • Gloss level: High gloss
  • Density: 0.77 g/cm³
  • Min. flashing point: -4 °C
  • Dust-drying time: 10 min
  • Min./max. spraying distance: 20-25 cm
  • Min. spraying distance: 20 cm
  • Max. spraying distance: 25 cm
  • Dry to the touch after: 20 min
  • Shelf life from production: 36 Month
  • Min. processing temperature for can: 20 °C
  • Conditions to maintain shelf life from production: at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time: at 20°C
  • AOX-free: Yes
  • Min. flash-off time: 5 min
  • Version: Fan nozzle
  • Free from heavy metals: Yes

Contents

Colour number

Chemical basis

Code

Package / Quantity

Price (AMD)

400 ml

4464

Nitroalkydale

x 0

Code: 0893364464

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 400 ml
  • Colour Yellow
  • Colour number 4464
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

600 ml

Nitroalkydale

x 0

Code: 0893332000

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Yellow orange RAL 2000
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

600 ml

Nitroalkydale

x 0

Code: 0893331018

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Zinc yellow RAL 1018
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

600 ml

Nitroalkydale

x 0

Code: 0893331032

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Broom yellow RAL 1032
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

600 ml

Nitroalkydale

x 0

Code: 0893332004

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Pure orange RAL 2004
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

600 ml

Nitroalkydale

x 0

Code: 0893333003

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Ruby red RAL 3003
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

600 ml

Nitroalkydale

x 0

Code: 0893333000

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Flame red RAL 3000
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

600 ml

Nitroalkydale

x 0

Code: 0893333020

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Traffic red RAL 3020
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

600 ml

Nitroalkydale

x 0

Code: 0893333575

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Chassis red (ox blood) MB 3575
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

600 ml

Nitroalkydale

x 0

Code: 0893335011

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Steel blue RAL 5011
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893335002

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Ultramarine blue RAL 5002
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893335010

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Gentian blue RAL 5010
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893335012

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Light blue RAL 5012
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893335015

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Sky blue RAL 5015
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893336018

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Yellow green RAL 6018
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893335018

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Turquoise blue RAL 5018
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893336026

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Opal green RAL 6026
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893337021

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Black grey RAL 7021
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893337016

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Anthracite grey RAL 7016
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893337024

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Graphite grey RAL 7024
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893337350

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 600 ml
  • Colour Nova grey MB 7350
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893360200

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 400 ml
  • Colour Caterpillar yellow
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893362002

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 400 ml
  • Colour Vermilion RAL 2002
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893361013

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 400 ml
  • Colour Oyster white RAL 1013
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893365017

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 400 ml
  • Colour Traffic blue RAL 5017
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893365003

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contents 400 ml
  • Colour Sapphire blue RAL 5003
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes

Code: 0893366002

Tecnical Description

  • Contents 400 ml
  • Colour Leaf green RAL 6002
  • Colour number
  • Chemical basis Nitroalkydale
  • Gloss level High gloss
  • Max. temperature resistance 80 °C
  • Density 0.77 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • AOX-free Yes
  • Min. flash-off time 5 min
  • Container Can
  • Version Fan nozzle
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes
Specification

High-grade nitro-alkydal quality

  • Quick-drying
  • High gloss
  • Easy to apply

Can be painted over all common primers, filler products, and paint types

Quick-drying paint resin

Does not contain heavy metals

Drying time at 20u00b0C

  • Dust-dry
  • Touch-dry
  • Dry to handle

Temperature resistant up to +80u00b0C

Storage temperature +15u00b0C to +25u00b0C and up to 60u2009% rel. humidity

Optimum processing temperature +20u00b0C

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart