Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Heatproof paint spray

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • CFC (fuel gas) free: Yes
  • Contents: 400 ml
  • Dust-drying time: 10 min
  • Min./max. spraying distance: 20-25 cm
  • Min. spraying distance: 20 cm
  • Max. spraying distance: 25 cm
  • Dry to the touch after: 20 min
  • Shelf life from production: 36 Month
  • Min. processing temperature for can: 20 °C
  • Conditions to maintain shelf life from production: at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time: at 20°C
  • AOX-free: Yes
  • Min. flash-off time: 5 min
  • Free from heavy metals: Yes
  • Gloss level: Gloss
  • Version: Round nozzle
  • Density: 0.74 g/cm³
  • Chemical basis: Silicone resin
  • Max. temperature resistance: 650 °C
  • Colour number: 9005

Contents

Chemical basis

Gloss level

Code

Package / Quantity

Price (AMD)

400 ml

Silicone resin

Gloss

x 1

Code: 0893359005

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour number 9005
  • Dust-drying time 10 min
  • AOX-free Yes
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. flash-off time 5 min
  • Conditions for drying time at 20°C
  • Version Round nozzle
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Gloss level Gloss
  • Density 0.74 g/cm³
  • Max. temperature resistance 650 °C
  • Contents 400 ml
  • Min./max. spraying distance 20-25 cm
  • Chemical basis Silicone resin
  • Min. spraying distance 20 cm
  • Min. processing temperature for can 20 °C
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes
  • Extremely heat-resistant to 650°C
  • Weather-resistant
  • Resilient
  • Free of heavy metals: no lead, cadmium, chromium

LAST VIEWED

Added to cart