Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Long-life grease III

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Density: 1 g/cm³
  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Density conditions: at 20°C
  • Contents: 400 ml
  • Colour: Light brown
  • Min. temperature conditions: -30 °C
  • AOX-free: Yes
  • Free from heavy metals: Yes
  • Resin-free: Yes
  • Conditions for viscosity of oil basis: at 40°C
  • Soap base: Lithium 12 hydroxystearate
  • Min. dripping point: 180 °C
  • Dripping point conditions: in accordance with DIN ISO 2176
  • Max. temperature conditions: 130 °C
  • Worked penetration conditions: in accordance with DIN ISO 2137
  • NLGI grade: 2
  • Corrosion protection period/category: Corrosion category 0
  • Corrosion protection period conditions: in accordance with DIN 51802, SKF Emcor test
  • Conditions for VKA welding load: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Weight of content: 0.4 kg
  • Shelf life from production: 60 Month
  • Chemical basis: Lithium 12 hydroxystearate
  • Lubricant code: KP2K-30
  • Kinematic oil basis viscosity: 280 mm²/s
  • Max. worked penetration: 280
  • Conditions for NLGI grade: with DIN 51818
  • VKA welding load: 2600 N
  • Chloric: No
  • Resistance against: Corrosion, Oxidation

Chemical basis

Lubricant code

Code

Package / Quantity

Price (AMD)

Lithium 12 hydroxystearate

KP2K-30

x 0

Code: 0890402

Product information

Catalogue page as PDF 1

Tecnical Description

  • Chemical basis Lithium 12 hydroxystearate
  • Soap base Lithium 12 hydroxystearate
  • Lubricant code KP2K-30
  • Colour Light brown
  • Smell/fragrance Characteristic
  • Density 1 g/cm³
  • Density conditions at 20°C
  • Kinematic oil basis viscosity 280 mm²/s
  • Conditions for viscosity of oil basis at 40°C
  • Min. dripping point 180 °C
  • Dripping point conditions in accordance with DIN ISO 2176
  • Min. temperature conditions -30 °C
  • Max. temperature conditions 130 °C
  • Max. worked penetration 280
  • Worked penetration conditions in accordance with DIN ISO 2137
  • NLGI grade 2
  • Conditions for NLGI grade with DIN 51818
  • Corrosion protection period/category Corrosion category 0
  • Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
  • VKA welding load 2600 N
  • Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Resin-free Yes
  • Silicone-free Yes
  • AOX-free Yes
  • Free from heavy metals Yes
  • Chloric No
  • Resistance against Corrosion, Oxidation
  • Contents 400 ml
  • Weight of content 0.4 kg
  • Shelf life from production 60 Month
Specification
  • For long lubrication intervals
  • Resistant to high pressure due to EP additives
  • Good sealing action and resistant to water
  • Resistant to oxidation and corrosion
  • Heavy metal and chlorine-free
  • Silicone and resin-free
  • Comes in practical "pull-off" cartridge
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, see the technical information leaflet.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart