Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Multi-purpose grease II

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Density: 1 g/cm³
  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Contents: 400 ml
  • Min. temperature conditions: -30 °C
  • Shelf life from production: 36 Month
  • AOX-free: Yes
  • Resin-free: Yes
  • Conditions for viscosity of oil basis: at 40°C
  • Kinematic oil basis viscosity: 110 mm²/s
  • Min. dripping point: 180 °C
  • Dripping point conditions: in accordance with DIN ISO 2176
  • Max. temperature conditions: 130 °C
  • Min. worked penetration: 265
  • Max. worked penetration: 295
  • Worked penetration conditions: in accordance with DIN ISO 2137
  • NLGI grade: 2
  • Corrosion protection period/category: Corrosion category 0
  • Corrosion protection period conditions: in accordance with DIN 51802, SKF Emcor test
  • Conditions for VKA welding load: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Weight of content: 0.4 kg
  • Chemical basis: Lithium 12 hydroxystearate
  • Lubricant code: KPF2K-30
  • VKA welding load: 2400 N

Chemical basis

Lubricant code

Code

Package / Quantity

Price (AMD)

Lithium 12 hydroxystearate

KPF2K-30

x 1

Code: 08938711

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • VKA welding load 2400 N
  • Min. temperature conditions -30 °C
  • Max. worked penetration 295
  • Chemical basis Lithium 12 hydroxystearate
  • Min. worked penetration 265
  • NLGI grade 2
  • Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
  • Corrosion protection period/category Corrosion category 0
  • Min. dripping point 180 °C
  • Smell/fragrance Characteristic
  • Resin-free Yes
  • Contents 400 ml
  • Worked penetration conditions in accordance with DIN ISO 2137
  • Silicone-free Yes
  • Weight of content 0.4 kg
  • Max. temperature conditions 130 °C
  • Conditions for viscosity of oil basis at 40°C
  • Kinematic oil basis viscosity 110 mm²/s
  • Density 1 g/cm³
  • Dripping point conditions in accordance with DIN ISO 2176
  • Lubricant code KPF2K-30
  • AOX-free Yes
  • Shelf life from production 36 Month
  • Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • EP additives for high pressure resistance
  • Graphite for excellent dry-running properties
  • Good sealing effect and corrosion protection
  • Excellent resistance to dust, dirt and water
  • Comes in practical "pull-off" cartridge

Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed!


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

LAST VIEWED

Added to cart