Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Commercial vehicle high-performance lubricating grease

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Density: 1 g/cm³
  • Silicone-free: Yes
  • Weight of content: 25 kg
  • Min. temperature conditions: -30 °C
  • Chemical basis: Mineral oil
  • AOX-free: Yes
  • Free from heavy metals: Yes
  • Smell/fragrance: Oil
  • Acid-free: Yes
  • Resin-free: Yes
  • Conditions for viscosity of oil basis: at 40°C
  • Dripping point conditions: in accordance with DIN ISO 2176
  • Min. worked penetration: 265
  • Max. worked penetration: 295
  • Worked penetration conditions: in accordance with DIN ISO 2137
  • NLGI grade: 2
  • Corrosion protection period/category: Corrosion category 0
  • Conditions for NLGI grade: with DIN 51818
  • Soap base: Lithium complex
  • Lubricant code: KP2N-30
  • Colour: Yellow/brown
  • Kinematic oil basis viscosity: 210 mm²/s
  • Min. dripping point: 260 °C
  • Max. temperature conditions: 140 °C
  • Max. short-term temperature resistance: 220 °C
  • Corrosion protection period conditions: in accordance with DIN 51802
  • Behaviour in the presence of water: 1-90
  • Conditions for behaviour in the presence of water: in accordance with DIN 51807-1
  • Shelf life from production: 72 Month

Chemical basis

Lubricant code

Code

Package / Quantity

Price (AMD)

Mineral oil

KP2N-30

x 0

Code: 08938804

Product information

Catalogue page as PDF 1

Tecnical Description

  • Chemical basis Mineral oil
  • Soap base Lithium complex
  • Lubricant code KP2N-30
  • Colour Yellow/brown
  • Smell/fragrance Oil
  • Density 1 g/cm³
  • Kinematic oil basis viscosity 210 mm²/s
  • Conditions for viscosity of oil basis at 40°C
  • Min. dripping point 260 °C
  • Dripping point conditions in accordance with DIN ISO 2176
  • Min. temperature conditions -30 °C
  • Max. temperature conditions 140 °C
  • Max. short-term temperature resistance 220 °C
  • Min. worked penetration 265
  • Max. worked penetration 295
  • Worked penetration conditions in accordance with DIN ISO 2137
  • NLGI grade 2
  • Conditions for NLGI grade with DIN 51818
  • Corrosion protection period/category Corrosion category 0
  • Corrosion protection period conditions in accordance with DIN 51802
  • Behaviour in the presence of water 1-90
  • Conditions for behaviour in the presence of water in accordance with DIN 51807-1
  • Resin-free Yes
  • Silicone-free Yes
  • Acid-free Yes
  • AOX-free Yes
  • Free from heavy metals Yes
  • Weight of content 25 kg
  • Shelf life from production 72 Month
Specification

Conforms to the Volvo Standard 1277.2 and NLGI Standard GC-LB specifications

Complies with leading vehicle manufacturer specifications for optimum quality.

Broad range of applications

One lubricating grease for the majority of lubricating points, thereby ensuring simple stock keeping and optimum application reliability.

Extremely high pressure absorption capacity

Good corrosion protection

Water-repellent

Silicone-free, acid-free and resin-free

Notice

Not suitable for lubricating points on which lubricating greases containing solid lubricants are specified, such as track rod joints. We recommend using multi-purpose grease II, art. no. 08938711, for this purpose.

The operating instructions of the major assembly and commercial vehicle manufacturers must be observed! For further information, refer to the technical data sheet. Store upright in a cool, dry place!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart