Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Car shampoo

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Faint odour
  • Colour: Colourless
  • AOX-free: Yes
  • Chemical basis: Water, soap and glycol

Contents

Product weight (per item)

Container

Chemical basis

Code

Package / Quantity

Price (AMD)

5 l

5384 g

Canister

Water, soap and glycol

x 0

Code: 089301205

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • Product weight (per item) 5384 g
  • Container Canister
  • Chemical basis Water, soap and glycol
  • Smell/fragrance Faint odour
  • Colour Colourless
  • AOX-free Yes
  • Silicone-free Yes

1 l

1118.216 g

Bottle

Water, soap and glycol

x 0

Code: 08930120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 1 l
  • Product weight (per item) 1118.216 g
  • Container Bottle
  • Chemical basis Water, soap and glycol
  • Smell/fragrance Faint odour
  • Colour Colourless
  • AOX-free Yes
  • Silicone-free Yes
Specification
  • Can be used manually and also in pressure cleaners
  • Gentle on the skin and environmentally friendly
  • Fast-separating in waste water in accordance with German Ecological Standard Test B 5105

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart