Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Rubber care spray

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Contents: 300 ml
  • Chemical basis: Mineral oil
  • Bio-degradable: No
  • Density/conditions: 0,66 g/cm³ / at 20°C
  • Min. flashing point: -92 °C

Contents

Smell/fragrance

Chemical basis

Code

Package / Quantity

Price (AMD)

300 ml

Characteristic

Mineral oil

x 1

Code: 0890110

Product information

Catalogue page as PDF 1

Tecnical Description

  • Chemical basis Mineral oil
  • Silicone-free Yes
  • Min. flashing point -92 °C
  • Contents 300 ml
  • Density/conditions 0,66 g/cm³ / at 20°C
  • Smell/fragrance Characteristic
  • Bio-degradable No
  • Rubber components remain supple
  • Freshens up colours
  • Does not attack painted and chrome parts

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart