Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Laser range finder WDM 3-12

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Min. temperature conditions: -10 °C
  • Number of rechargeable batteries/batteries: 2 PCS
  • Width: 61 mm
  • Max. temperature conditions: 50 °C
  • Laser category: 2
  • IP protection class: IP 65
  • Max. length measuring range: 80 m
  • Length: 127 mm
  • Height: 31 mm
  • Rechargeable battery/battery life: up to 5000 measurements

Laser category

IP protection class

Max. length measuring range

Length

Code

Package / Quantity

Price (AMD)

2

IP 65

80 m

127 mm

x 0

Code: 5709300508

Product information

Catalogue page as PDF 1

Tecnical Description

  • Laser category 2
  • IP protection class IP 65
  • Max. length measuring range 80 m
  • Length 127 mm
  • Width 61 mm
  • Height 31 mm
  • Max. temperature conditions 50 °C
  • Min. temperature conditions -10 °C
  • Number of rechargeable batteries/batteries 2 PCS
  • Rechargeable battery/battery life up to 5000 measurements
Specification

Technical specifications (accuracy u00b1 1.0 mm, range 80 m) satisfy all the requirements of the new ISO Standard 16331-1

Large illuminated display

Excellent legibility

Cubic measurement function

Shell surface and/or cubic dimensions

Extremely sturdy, handy device

  • Impact protection with extra-thick soft components
  • IP65 (dustproof and protected against water jets from all directions)

Automatic detection of end piece position

  • Permits measurements from slots and corners
  • Precise measurements with the aid of a corner stop

Tripod screw

Permits precise measurement from the tripod

Functions

  • Area calculation
  • Volume calculation
  • Cubic dimensions
  • Tracking (permanent measurement)
  • Pythagorean theorem
  • Marking function
  • Timer
  • Memory (10 locations)

LAST VIEWED

Added to cart