Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Laser range finder WDM 5-12

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Length: 130 mm
  • Min. temperature conditions: -10 °C
  • Number of rechargeable batteries/batteries: 2 PCS
  • Width: 61 mm
  • Max. temperature conditions: 50 °C
  • Laser category: 2
  • IP protection class: IP 65
  • Height: 31 mm
  • Rechargeable battery/battery life: up to 5000 measurements
  • Degrees measuring accuracy: +/- 0.2 degree

Laser category

IP protection class

Degrees measuring accuracy

Length

Code

Package / Quantity

Price (AMD)

2

IP 65

+/- 0.2 degree

130 mm

x 0

Code: 5709300510

Product information

Catalogue page as PDF 1

Tecnical Description

  • Laser category 2
  • IP protection class IP 65
  • Degrees measuring accuracy +/- 0.2 degree
  • Length 130 mm
  • Width 61 mm
  • Height 31 mm
  • Max. temperature conditions 50 °C
  • Min. temperature conditions -10 °C
  • Number of rechargeable batteries/batteries 2 PCS
  • Rechargeable battery/battery life up to 5000 measurements
Specification

Technical specifications (accuracy u00b1 1.0 mm, range 80 m) full compliance with the new ISO standard 16331-1

Large illuminated display

Excellent legibility

8-point compass

Enables precise orientation

360u00b0 inclinometer

Levelling, measuring of roof pitches or gradients

Cubic measurement function

Shell surface, top surface and/or room dimensions

Extremely sturdy, handy device

  • Impact protection with extra-thick soft components
  • IP65 (dustproof and protected against water jets from all directions)

Automatic detection of end piece position

  • Permits measurements from slots and corners
  • Precise measurements with the aid of a corner stop

Tripod screw

Permits precise measurement from the tripod

Functions

  • Area calculation
  • Volume calculation
  • Cubic dimensions
  • Tracking (permanent measurement)
  • Pythagoras
  • Marking function
  • Timer
  • Inclinometer
  • Memory (20 spaces)
  • Compass

LAST VIEWED

Added to cart