Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Hammer drill H 28-MLS Power

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Cable length: 4 m
  • Protection class: Protection class II/protective insulation
  • Power input: 850 W
  • Min./max. idle speed: 0-1300 U/min(rpm)
  • Min./max. rotation speed at nominal load: 0-1300 U/min(rpm)
  • Min./max. impact rate: 0-4000 U/min(rpm)
  • Tool holding device: SDS-plus
  • Impact energy: 3.2 J
  • Functions: Chisel function, Adjustable chisel position, Exchangeable chuck, Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation
  • Min./max. drilling diameter in concrete: 4-28 mm
  • Min./max. recommended drilling range for optimum performance (in concrete): 6-18 mm
  • Max. drilling diameter of hollow drill bit in masonry: 68 mm
  • Weight of machine: 3.1 kg

Nominal voltage

Frequency

Protection class

Power input

Code

Package / Quantity

Price (AMD)

230 V/AC

50 Hz

Protection class II/protective insulation

850 W

x 0

Code: 57082041

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal voltage 230 V/AC
  • Frequency 50 Hz
  • Protection class Protection class II/protective insulation
  • Power input 850 W
  • Min./max. idle speed 0-1300 U/min(rpm)
  • Min./max. rotation speed at nominal load 0-1300 U/min(rpm)
  • Min./max. impact rate 0-4000 U/min(rpm)
  • Tool holding device SDS-plus
  • Impact energy 3.2 J
  • Functions Chisel function, Adjustable chisel position, Exchangeable chuck, Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation
  • Min./max. drilling diameter in concrete 4-28 mm
  • Min./max. recommended drilling range for optimum performance (in concrete) 6-18 mm
  • Max. drilling diameter of hollow drill bit in masonry 68 mm
  • Weight of machine 3.1 kg
  • Cable length 4 m
Specification

Versatile applications

The quick-release chuck means that the machine can be converted from SDS to a standard drill chuck in just a few steps.

Extremely rapid drilling progress

with high impact energy

Effortless work

The low level of vibration mean that the machine can be used for long periods without signs of fatigue.

Universal

The chiselling function means that the machine can also be used for corrective work.

Reduces risk of cable breakage

Moving ball grommet on mains cable

LAST VIEWED

Added to cart