Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Hammer drill H 24-MLS

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Cable length: 4 m
  • Protection class: Protection class II/protective insulation
  • Tool holding device: SDS-plus
  • Max. drilling diameter of hollow drill bit in masonry: 68 mm
  • Power input: 750 W
  • Min./max. idle speed: 0-1250 U/min(rpm)
  • Min./max. rotation speed at nominal load: 0-1250 U/min(rpm)
  • Min./max. impact rate: 0-4500 U/min(rpm)
  • Impact energy: 2.4 J
  • Functions: Chisel function, Exchangeable chuck, Adjustable chisel position, Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation
  • Min./max. drilling diameter in concrete: 4-24 mm
  • Min./max. recommended drilling range for optimum performance (in concrete): 6-16 mm
  • Weight of machine: 2.6 kg

Nominal voltage

Frequency

Protection class

Power input

Code

Package / Quantity

Price (AMD)

230 V/AC

50 Hz

Protection class II/protective insulation

750 W

x 1

Code: 57082021

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. drilling diameter in concrete 4-24 mm
  • Frequency 50 Hz
  • Nominal voltage 230 V/AC
  • Min./max. recommended drilling range for optimum performance (in concrete) 6-16 mm
  • Max. drilling diameter of hollow drill bit in masonry 68 mm
  • Weight of machine 2.6 kg
  • Power input 750 W
  • Min./max. idle speed 0-1250 U/min(rpm)
  • Min./max. rotation speed at nominal load 0-1250 U/min(rpm)
  • Impact energy 2.4 J
  • Tool holding device SDS-plus
  • Min./max. impact rate 0-4500 U/min(rpm)
  • Functions Chisel function, Exchangeable chuck, Adjustable chisel position, Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation
  • Protection class Protection class II/protective insulation
  • Cable length 4 m

Versatile applications

The quick-release chuck means that the machine can be converted from SDS to a standard drill chuck in just a few steps.

Universal

The chiselling function means that the machine can also be used for corrective work.

Effortless work

Ergonomic shape and lightweight for continuous use without rapid signs of fatigue.

LAST VIEWED

Added to cart