Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Machine saw blade

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

Length

Width

Thickness

Teeth per unit of length

Code

Package / Quantity

Price (AMD)

300 mm

25 mm

1.25 mm

10 PCS/Inch

x 0

Code: 0607300110

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 300 mm
  • Width 25 mm
  • Thickness 1.25 mm
  • Teeth per unit of length 10 PCS/Inch

300 mm

25 mm

1.25 mm

14 PCS/Inch

x 0

Code: 0607300114

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 300 mm
  • Width 25 mm
  • Thickness 1.25 mm
  • Teeth per unit of length 14 PCS/Inch

400 mm

32 mm

1.6 mm

4 PCS/Inch

x 1

Code: 0607400104

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness 1.6 mm
  • Length 400 mm
  • Width 32 mm
  • Teeth per unit of length 4 PCS/Inch

350 mm

32 mm

1.6 mm

10 PCS/Inch

x 0

Code: 0607350110

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 350 mm
  • Width 32 mm
  • Thickness 1.6 mm
  • Teeth per unit of length 10 PCS/Inch

400 mm

32 mm

1.6 mm

10 PCS/Inch

x 0

Code: 0607400110

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 32 mm
  • Thickness 1.6 mm
  • Teeth per unit of length 10 PCS/Inch

450 mm

32 mm

1.6 mm

6 PCS/Inch

x 1

Code: 0607450106

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 32 mm
  • Thickness 1.6 mm
  • Length 450 mm
  • Teeth per unit of length 6 PCS/Inch

400 mm

32 mm

1.6 mm

14 PCS/Inch

x 0

Code: 0607400114

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 32 mm
  • Thickness 1.6 mm
  • Teeth per unit of length 14 PCS/Inch

450 mm

32 mm

1.6 mm

10 PCS/Inch

x 1

Code: 0607450110

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 450 mm
  • Thickness 1.6 mm
  • Width 32 mm
  • Teeth per unit of length 10 PCS/Inch

400 mm

32 mm

1.6 mm

6 PCS/Inch

x 0

Code: 0607400106

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 32 mm
  • Thickness 1.6 mm
  • Teeth per unit of length 6 PCS/Inch

350 mm

25 mm

1.25 mm

14 PCS/Inch

x 0

Code: 0607350114

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 350 mm
  • Width 25 mm
  • Thickness 1.25 mm
  • Teeth per unit of length 14 PCS/Inch
  • For hacksaws
  • Particularly suitable for sawing stainless steel and other materials that are difficult to saw

LAST VIEWED

Added to cart