Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Solvent-free leather care agent

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Shelf life from production: 24 Month
  • Contents: 500 ml
  • Smell/fragrance: Floral
  • Bio-degradable: Yes
  • AOX-free: No
  • Silicone-free: No
  • Chemical basis: Wax emulsion, waterbased
  • Density/conditions: 0,997 g/cm³ / at 20°C

Contents

Smell/fragrance

Chemical basis

Code

Package / Quantity

Price (AMD)

500 ml

Floral

Wax emulsion, waterbased

x 1

Code: 0893012901

Product information

Catalogue page as PDF 1

Tecnical Description

  • Bio-degradable Yes
  • Density/conditions 0,997 g/cm³ / at 20°C
  • AOX-free No
  • Silicone-free No
  • Smell/fragrance Floral
  • Shelf life from production 24 Month
  • Chemical basis Wax emulsion, waterbased
  • Contents 500 ml

Gentle cleaning and intensive care of smooth leather

Special care emulsion of selected waxes and silicones for all kinds of smooth leather

such as painted, metallic, reptile, brushed, grained leather etc.

Cares for the leather and leaves behind an attractive, visually enhanced shine.

LAST VIEWED

Added to cart