Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

1/4-inch angled extension

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Drive: 1/4 inch
  • Tip size: 1/4 inch
  • Tip type: Outer square
  • Drive type: Internal square

Length

Drive

Drive type

Tip size

Code

Package / Quantity

Price (AMD)

25 mm

1/4 inch

Internal square

1/4 inch

x 1

Code: 0713118100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Drive type Internal square
  • Length 25 mm
  • Tip type Outer square
  • Tip size 1/4 inch
  • Drive 1/4 inch

75 mm

1/4 inch

Internal square

1/4 inch

x 0

Code: 071511 40

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 75 mm
  • Drive 1/4 inch
  • Drive type Internal square
  • Tip size 1/4 inch
  • Tip type Outer square
  • Surface: Chrome-plated, polished
  • Drive: 1/4 inch square socket, ball catch groove
  • Angular movement up to 5°

LAST VIEWED

Added to cart