Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Multi-purpose electronic hand-held lamp

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Nominal voltage: 230 V/AC
  • Protection class: Protection class II/protective insulation
  • IP protection class: IP 64
  • Cable type: H05RN-F2x1.0 mm²
  • Power-lead length: 5 m
  • Cable connection: Solid rubber shaped plug

Luminous flux

Power rating

IP protection class

Protection class

Code

Package / Quantity

Price (AMD)

330 lm

8 W

IP 64

Protection class II/protective insulation

x 1

Code: 0981700

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal voltage 230 V/AC
  • Cable type H05RN-F2x1.0 mm²
  • Power-lead length 5 m
  • Power rating 8 W
  • IP protection class IP 64
  • Protection class Protection class II/protective insulation
  • Luminous flux 330 lm
  • Cable connection Solid rubber shaped plug

900 lm

11 W

IP 64

Protection class II/protective insulation

x 0

Code: 0981711

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power rating 11 W
  • IP protection class IP 64
  • Luminous flux 900 lm
  • Power-lead length 5 m
  • Cable connection Solid rubber shaped plug
  • Protection class Protection class II/protective insulation
  • Nominal voltage 230 V/AC
  • Cable type H05RN-F2x1.0 mm²

Easy-to-maintain design featuring a rail system

No contact with energised parts when changing the bulb

Sturdy, prismatic protective tube to prevent glare while working

Robust design comprising a rubber cap and handle with anti-roll safeguard

Rotatable hook

Optimum protection against cable breakage

Highly flexible power cable

Fully electronic EVG ballast unit with automatic switch-off (in the event of a defective bulb) and pre-heating function

Optimum protection for the ballast unit and bulb

Oil-resistant and petrol-resistant

LAST VIEWED

Added to cart