Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Washer for cheese-head screw

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Surface: Bare
  • RoHS-compliant: Yes
  • Material: Stainless steel A2
  • Norms: DIN 433
  • Vickers hardness, HV: 140 HV

Suitable for screw thread

Thickness

Outer diameter

Internal diameter

Code

Package / Quantity

Price (AMD)

M12

2 mm

20 mm

13 mm

x 100

Code: 041512

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M12
  • Thickness 2 mm
  • Outer diameter 20 mm
  • Internal diameter 13 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M10

1.6 mm

18 mm

10.5 mm

x 100

Code: 041510

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M10
  • Thickness 1.6 mm
  • Outer diameter 18 mm
  • Internal diameter 10.5 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M20

3 mm

34 mm

21 mm

x 100

Code: 041520

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M20
  • Thickness 3 mm
  • Outer diameter 34 mm
  • Internal diameter 21 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M2

0.3 mm

4.5 mm

2.2 mm

x 2000

Code: 04152

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M2
  • Thickness 0.3 mm
  • Outer diameter 4.5 mm
  • Internal diameter 2.2 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M3

0.5 mm

6 mm

3.2 mm

x 500

Code: 04153

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M3
  • Thickness 0.5 mm
  • Outer diameter 6 mm
  • Internal diameter 3.2 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M4

0.5 mm

8 mm

4.3 mm

x 100

Code: 04154

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M4
  • Thickness 0.5 mm
  • Outer diameter 8 mm
  • Internal diameter 4.3 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M5

1 mm

9 mm

5.3 mm

x 100

Code: 04155

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M5
  • Thickness 1 mm
  • Outer diameter 9 mm
  • Internal diameter 5.3 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M6

1.6 mm

11 mm

6.4 mm

x 100

Code: 04156

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M6
  • Thickness 1.6 mm
  • Outer diameter 11 mm
  • Internal diameter 6.4 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M8

1.6 mm

15 mm

8.4 mm

x 1000

Code: 04158

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Stainless steel A2
  • Norms DIN 433
  • Suitable for screw thread M8
  • Internal diameter 8.4 mm
  • Vickers hardness, HV 140 HV
  • Thickness 1.6 mm
  • Outer diameter 15 mm
  • Surface Bare
  • ROHS-compliant Yes

M14

2.5 mm

24 mm

15 mm

x 200

Code: 041514

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M14
  • Thickness 2.5 mm
  • Outer diameter 24 mm
  • Internal diameter 15 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041516

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M16
  • Thickness 2.5 mm
  • Outer diameter 28 mm
  • Internal diameter 17 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041518

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M18
  • Thickness 2.5 mm
  • Outer diameter 30 mm
  • Internal diameter 19 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041525

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M2.5
  • Thickness 0.5 mm
  • Outer diameter 5 mm
  • Internal diameter 2.7 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041517

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M1.6
  • Thickness 0.3 mm
  • Outer diameter 3.5 mm
  • Internal diameter 1.7 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041535

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M3.5
  • Thickness 0.5 mm
  • Outer diameter 7 mm
  • Internal diameter 3.7 mm
  • Norms DIN 433
  • Material Stainless steel A2
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Preferably for cheese-head screws

LAST VIEWED

Added to cart