Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Hexagonal bolt with threading to the head

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

Thread type x nominal diameter

Length

External drive

Code

Package / Quantity

Price (AMD)

M10

45 mm

WS17

x 0

Code: 005610 45

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M10
  • External drive WS17
  • Length 45 mm

M10

50 mm

WS17

x 0

Code: 005610 50

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS17
  • Thread type x nominal diameter M10
  • Length 50 mm

M10

70 mm

WS17

x 0

Code: 005610 70

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M10
  • External drive WS17
  • Length 70 mm

M12

25 mm

WS19

x 0

Code: 005612 25

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M12
  • External drive WS19
  • Length 25 mm

M12

50 mm

WS19

x 0

Code: 005612 50

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS19
  • Thread type x nominal diameter M12
  • Length 50 mm

M10

25 mm

WS17

x 0

Code: 005610 25

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS17
  • Thread type x nominal diameter M10
  • Length 25 mm

M10

30 mm

WS17

x 0

Code: 005610 30

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS17
  • Thread type x nominal diameter M10
  • Length 30 mm

M10

60 mm

WS17

x 0

Code: 005610 60

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS17
  • Length 60 mm
  • Thread type x nominal diameter M10

M10

80 mm

WS17

x 0

Code: 005610 80

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M10
  • External drive WS17
  • Length 80 mm

M12

100 mm

WS19

x 0

Code: 005612 100

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M12
  • External drive WS19
  • Length 100 mm

Code: 005612 60

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M12
  • External drive WS19
  • Length 60 mm

Code: 005612 70

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS19
  • Thread type x nominal diameter M12
  • Length 70 mm

Code: 005612 80

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M12
  • External drive WS19
  • Length 80 mm

Code: 005614 30

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M14
  • External drive WS22
  • Length 30 mm

Code: 005614 50

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M14
  • External drive WS22
  • Length 50 mm

Code: 005614 60

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M14
  • External drive WS22
  • Length 60 mm

Code: 005614 90

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M14
  • External drive WS22
  • Length 90 mm

Code: 005610 100

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M10
  • External drive WS17
  • Length 100 mm

Code: 005610 90

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS17
  • Thread type x nominal diameter M10
  • Length 90 mm

Code: 005612 30

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M12
  • External drive WS19
  • Length 30 mm

Code: 005612 90

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M12
  • External drive WS19
  • Length 90 mm

Code: 005614 100

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M14
  • External drive WS22
  • Length 100 mm

Code: 005614 45

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M14
  • External drive WS22
  • Length 45 mm

Code: 005614 70

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS22
  • Thread type x nominal diameter M14
  • Length 70 mm

Code: 005614 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • External drive WS22
  • Thread type x nominal diameter M14
  • Length 80 mm

Code: 005622 50

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M22
  • External drive WS32
  • Length 50 mm

Code: 005622 60

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M22
  • External drive WS32
  • Length 60 mm

Code: 005622 40

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • External drive WS32
  • Thread type x nominal diameter M22
  • Length 40 mm

Code: 005614 25

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread type x nominal diameter M14
  • External drive WS22
  • Length 25 mm

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Code:

Tecnical Description

  • Thread type x nominal diameter
  • Length
  • External drive

Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

LAST VIEWED

Added to cart