Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Rust remover Rost-Off Plus

Prices after customers log

+374(0)10 349347, 349348

Tecnical Description

  • Contents: 400 ml

Contents

Code

Package / Quantity

Price (AMD)

400 ml

x 0

Code: 0890200004

Tecnical Description

  • Contents 400 ml

Special formulation guarantees excellent creep properties and quick rust penetration. Organomolybdenum additives provide the best lubricating properties by smoothing the metal surface.

Danger. Contains: Hydrocarbons, C9-C10, n-alkanes, isoalkanes, cyclics, < 2 % aromatics. H222 Extremely flammable aerosol. H229 Pressurised container: May burst if heated. H336 May cause drowsiness or dizziness. H412 Harmful to aquatic life with long lasting effects. EUH066 Repeated
exposure may cause skin dryness or cracking. P210 Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking. P211 Do not spray on an open flame or other ignition source. P251 Do not pierce or burn, even after use. P261 Avoid breathing spray. P271 Use only outdoors or in a well-ventilated area. P273 Avoid release to the environment. P410 + P412 Protect from sunlight. Do not expose to temperatures exceeding 50 °C/122 °F. Professional use product.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart