Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Visual anti-freeze, battery and AD blue tester

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Min. temperature conditions: -50 °C

Min. temperature conditions

Code

Package / Quantity

Price (AMD)

-50 °C

x 1

Code: 0704510

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min. temperature conditions -50 °C

For reliable testing of coolant anti-freeze, battery acid and AD Blue in one unit

Simple test of display accuracy with distilled water

Automatic temperature compensation between 10°C–30°C

The exact measuring result is determined by the principle of optical refraction

Reliable display due to sharp light-dark separating line

Adjustable resolution to individual visual acuity

Differentiates between anti-freeze in propylene glycol and ethylene glycol

  • Propylene glycol is mainly used as an anti-freeze agent outside Europe
  • Ethylene glycol is mainly used as an anti-freeze agent within Europe

Precise result even with different composition

Includes:

  • Optical tester
  • 2 x extraction pipettes
  • Calibrating screw driver
  • Case
  • Operating instructions
  • Cleaning cloth

LAST VIEWED

Added to cart