Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

SYSTEM WORKSHOP TROLLEY BASIC 8.8

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Type description: BASIC 8.8/7
  • Drawer design: 5 drawers W 674 x D 463 x H 71 mm 2 drawers, W 674 x D 463 x H 156 mm
  • Colour: Traffic red RAL 3020
  • Number of drawers: 7 PCS

Type description

Drawer design

Colour

Number of drawers

Code

Package / Quantity

Price (AMD)

BASIC 8.8/7

5 drawers W 674 x D 463 x H 71 mm 2 drawers, W 674 x D 463 x H 156 mm

Traffic red RAL 3020

7 PCS

x 1

Code: 0962642070

Tecnical Description

  • Drawer design 5 drawers W 674 x D 463 x H 71 mm 2 drawers, W 674 x D 463 x H 156 mm
  • Type description BASIC 8.8/7
  • Colour Traffic red RAL 3020
  • Number of drawers 7 PCS

Spacious workshop trolley in a unique design which can be equipped with all foam and tray inserts as well as system boxes of the ORSY system thanks to the system dimensions.

Two-stage locking concept

  • Central locking with cylinder lock
  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves

Comfortable movement of the trolley

Stable side handle

Wide range of accessories

The workshop trolley can be adjusted to any needs through different accessories.

Drawers with full extension

LAST VIEWED

Added to cart