Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

PAN HEAD DRILLING SCREW WITH COLLAR AND H RECESSED HEAD PIAS®

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

Nominal diameter

Length

Head diameter

Head height

Code

Package / Quantity

Price (AMD)

Code:

Tecnical Description

  • Nominal diameter
  • Length
  • Head diameter
  • Head height

Code:

Tecnical Description

  • Nominal diameter
  • Length
  • Head diameter
  • Head height

Black galvanized steel (A2S), with Phillips head.

Drilling, threading, screwing-in — all in one work step

Therefore considerably reduced time and effort

Exact drilling diameter for each screw connection

  • Resulting in minimisation of thread tolerance
  • Always an optimum connection

Prevents installation errors

Notice

The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks

Contact pressure during use approx. 100 N/screw in with depth stop if necessary

Galvanized drilling screws may only be used where dampness is not to be expected.

For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

LAST VIEWED

Added to cart