Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Cover cap for head-hole-drilled screws

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Outer diameter : 15 mm
  • Base diameter: 3 mm
  • Suitable for wood colour: Dark oak

Outer diameter

Base diameter

Suitable for wood colour

Code

Package / Quantity

Price (AMD)

15 mm

3 mm

Dark oak

x 0

Code: 059015 9

Tecnical Description

  • Outer diameter 15 mm
  • Base diameter 3 mm
  • Suitable for wood colour Dark oak

For head-hole-drilled screws

LAST VIEWED

Added to cart