Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Vehicle Bulb Cabinet

Log in to see price

+374(0)10 349347, 349348

Tecnical Description

  • Width: 225 mm
  • Depth: 250 mm
  • Height: 55 mm
  • Number of drawers: 18 PCS

Width

Depth

Height

Number of drawers

Code

Package / Quantity

Price (AMD)

225 mm

250 mm

55 mm

18 PCS

x 0

Code: 09557201

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of drawers 18 PCS
  • Height 55 mm
  • Width 225 mm
  • Depth 250 mm
  • 18 drawer compartments for storing e.g. vehicle bulbs, electrical connectors etc.
  • Drawer compartment dimensions: 225 x 250 x 55 mm (W x D x H)
  • Load-bearing capacity per drawer compartment: 1 kg
  • Includes 8 divider sets, each comprising of 1 crosswise divider and 1 lengthwise divider
  • Lockable

LAST VIEWED

Added to cart