Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374 (0) 10 349347, 349348

Quick delivery

More than 125,000 products

Related products

x
Related products

Paint spray, matt

Paint spray, nitro-alkydal quality, matt PNTSPR-R9005-BLACK-MATT-400ML

Code: 0893329005

Please login to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please login to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Durable nitro-alkydal quality at a high technical level

High-grade nitro-alkydal quality

  • Quick-drying
  • High gloss
  • Easy to apply

Can be painted over all common primers, filler products, and paint types

Quick-drying paint resin

Does not contain heavy metals

Drying time at 20°C

  • Dust-dry
  • Touch-dry
  • Dry to handle

Temperature resistant up to +80°C

Storage temperature +15°C to +25 °C and up to 60% rel. humidity

Optimum processing temperature +20°C


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

LAST VIEWED

Added to cart