Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Spade fork

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Width: 200 mm
  • Number of tines: 4 PCS
  • Length: 310 mm

Number of tines

Length

Width

Code

Package / Quantity

Price (AMD)

4 PCS

310 mm

200 mm

x 0

Code: 0695945005

Tecnical Description

  • Number of tines 4 PCS
  • Length 310 mm
  • Width 200 mm
Specification

Highly robust for long service life

  • Made from powder-coated steel
  • Fully forged blade section is resistant to extremely high loads
  • Hardened tines

Related products

LAST VIEWED

Added to cart