Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

LED work light

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Lamp type: LED
  • Cable connection: With cable
  • Form: Square
  • Material of the headlight lens: Plastic
  • Number of LEDs: 9 PCS

Min./max. nominal voltage

Luminous flux

Cable length

Power rating

Code

Package / Quantity

Price (AMD)

12 / 36 V/DC

1800 lm

0.28 m

x 0

Code: 081245 337

Tecnical Description

  • Min./max. nominal voltage 12 / 36 V/DC
  • Luminous flux 1800 lm
  • Cable length 0.28 m
  • Power rating
  • Form Square
  • Lamp type LED
  • Number of LEDs 9 PCS
  • Material of the headlight lens Plastic
  • Cable connection With cable

10 / 50 V/DC

1300 lm

1.5 m

15 W

x 0

Code: 081245 320

Tecnical Description

  • Min./max. nominal voltage 10 / 50 V/DC
  • Luminous flux 1300 lm
  • Cable length 1.5 m
  • Power rating 15 W
  • Form Square
  • Lamp type LED
  • Number of LEDs 9 PCS
  • Material of the headlight lens Plastic
  • Cable connection With cable
Specification
  • Far-ranging illumination
  • Robust diffusing lens and die-cast aluminium housing

Related products

LAST VIEWED

Added to cart