Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Interchangeable holder

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Height: 24 mm
  • Material: Aluminium
  • Version: Left/right
  • Length: 285 mm
  • Drill hole: 6.3 mm

Version

Material

Height

Length

Code

Package / Quantity

Price (AMD)

Left/right

Aluminium

24 mm

285 mm

x 0

Code: 081244 3

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Left/right
  • Material Aluminium
  • Height 24 mm
  • Length 285 mm
  • Drill hole 6.3 mm
Specification
  • Interchangeable holder for permanent attachment on platform lift
  • 2x u00d8 6.3 mm holes

Marking of platform lifts in accordance with StVZO (German road traffic act) Art. 53b Para. 5

Related products

LAST VIEWED

Added to cart