Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Bracket

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material of the housing: Plastic
  • Colour of housing: Black
  • Height: 43 mm
  • Angle: 90 Degree

Angle

Height

Material of the housing

Colour of housing

Code

Package / Quantity

Price (AMD)

90 Degree

43 mm

Plastic

Black

x 0

Code: 081242 955

Tecnical Description

  • Angle 90 Degree
  • Height 43 mm
  • Material of the housing Plastic
  • Colour of housing Black

Related products

LAST VIEWED

Added to cart