Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Lens

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Form: Rectangular
  • Width: 130 mm
  • Length: 464 mm
  • Mounting: Left, Right
  • Functions: Reflector, Contour lamp, Rear fog lamp, Backup lamp, Turn signal, brake, tail lamp
  • Comparison number: 81.25229-6051, 5000296594, 1272653

Mounting

Functions

Length

Code

Package / Quantity

Price (AMD)

Left, Right

Reflector, Contour lamp, Rear fog lamp, Backup lamp, Turn signal, brake, tail lamp

464 mm

x 0

Code: 081246 52

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Form Rectangular
  • Mounting Left, Right
  • Functions Reflector, Contour lamp, Rear fog lamp, Backup lamp, Turn signal, brake, tail lamp
  • Length 464 mm
  • Width 130 mm
  • Comparison number 81.25229-6051, 5000296594, 1272653

Related products

LAST VIEWED

Added to cart