Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Y-hose connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Polyoxymethylene

Internal diameter

Hose connection diameter

Length

Material

Code

Package / Quantity

Price (AMD)

2.5 mm

3 mm

21 mm

Polyoxymethylene

x 0

Code: 050025047

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 2.5 mm
  • Hose connection diameter 3 mm
  • Length 21 mm
  • Material Polyoxymethylene

2.5 mm

4 mm

25.5 mm

Polyoxymethylene

x 0

Code: 050025048

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 2.5 mm
  • Hose connection diameter 4 mm
  • Length 25.5 mm
  • Material Polyoxymethylene

3 mm

5 mm

43 mm

Polyoxymethylene

x 0

Code: 050025049

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 3 mm
  • Hose connection diameter 5 mm
  • Length 43 mm
  • Material Polyoxymethylene

3 mm

6 mm

44 mm

Polyoxymethylene

x 0

Code: 050025050

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 3 mm
  • Hose connection diameter 6 mm
  • Length 44 mm
  • Material Polyoxymethylene

5.6 mm

8 mm

51 mm

Polyoxymethylene

x 0

Code: 050025051

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 5.6 mm
  • Hose connection diameter 8 mm
  • Length 51 mm
  • Material Polyoxymethylene
Specification
  • Resistant to petrol, diesel, oil, wash water, brake fluid, Glysantin etc.
  • Various dimensions and designs made from acetal resin

Related products

LAST VIEWED

Added to cart