Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cable tie Type 1

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • Length: 160 mm
  • Min./max. drill hole diameter: 6,9-7,1 mm
  • Min./max. bundle diameter: 15-40 mm
  • Min./max. attachment thickness: 0,8-2,2 mm
  • Width: 9 mm
  • Material: Polyamide - PA 12
  • Corresponds to original spare part number: A1149970290

Min./max. bundle diameter

Min./max. drill hole diameter

Min./max. attachment thickness

Length

Code

Package / Quantity

Price (AMD)

15-40 mm

6,9-7,1 mm

0,8-2,2 mm

160 mm

x 0

Code: 050012463

Tecnical Description

  • Min./max. bundle diameter 15-40 mm
  • Min./max. drill hole diameter 6,9-7,1 mm
  • Min./max. attachment thickness 0,8-2,2 mm
  • Length 160 mm
  • Width 9 mm
  • Material Polyamide - PA 12
  • Colour Black
  • Corresponds to original spare part number A1149970290
Specification
  • Attach with the rivet in the bore or a pre-punched hole, then use the tie to secure cables etc. together.

Related products

LAST VIEWED

Added to cart